Beli switch 16 port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Totolink 16-Port Gigabit Unmanaged SwitchDeskripsi:16-Port Gigabit Unmanaged Switch16 port negosiasi RJ-45 10/100 / 1000Mbps otomatis. IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, standar IEEE 802.3x. Mudah Memperluas Jaringan dengan Kecepatan Gigabitatribut:
- Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIX)
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Power Supply (V): AC 100-240
- Dimensions (LxWxH) (mm): 440x160x44.6
- LED Indicator: Power, Link/Activity
- MAC Address Learning: Auto-learning, Auto update
- Backup Bandwidth (Gbps): 32
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- Mac Address Table: 8K
- Transfer Method: Store and Forward
- Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch (Pembagi Jaringan)Deskripsi:+ 1 Uplink Port 1000Mbps + 1 Gigabit RJ45/SFP combo Portsatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 6.55
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Ports: 24 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 1 x combo port
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 8.8
- fan: Fan speed control
- Ruijie 16-Port Gigabit Smart Cloud Managed Non-PoE Switch (Pembagi Jaringan LAN)atribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x165x44
- Forwarding Rate (Mpps): 23.81
- Layer Type: Layer 2
- MTBF: > 200000
- Mac Address Table: 8000
- Max. VLANs: 16
- Mountable Rack Size (inch): 19
- Port Surge (kV): 4
- Ports: 16 x 10/100/1000Base-T ports
- Switching Capacity (Gbps): 32
- fan: Fanless
- tp-link 8-Port 10/1000Mbps SOHO Desktop Switch (Pembagi Jaringan LAN)atribut:
- Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
- Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
- Buffer Size: 1.5Mb
- Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
- Dimensions (mm): 158x101x25
- Maximum Heat Dissipation (BTU/hour): 11.29
- Power Consumption (W): Max. 3.97 (220V/50Hz)
- Totolink AC1200 Wireless Dual Band 4G LTE Router (Router Jaringan)Deskripsi:The LR1200 is a wireless dual-band 4G LTE router that complies with the most advanced 802.11ac standards and offers WiFi speeds up to 1200Mbps.Convenient 4G network access, while share your 4G LTE network with multiple Wi-Fi devices ,that all Wi-Fi devices instantly enter 4G era and enjoy exclusive 4G Wi-Fi.Package Contents:LR1200 Wireless Router x 1, Power Adapter x 1, Ethernet Cable x 1, SIM Adapter (Nano, Micro), Quick Installation Guide x 1atribut:
- Antenna: 2 5dBi internal antennas (2.4/5GHz),2 5dBi detachable antennas (4G)
- System Requirement: Microsoft® Windows® 98SE, NT, 2000, XP, Vista or Windows 7, 8, 10, Mac® OS, NetWare®, UNIX® or Linux.
- Data Rate (Mbps): 2.4GHz; Up to 300, 5GHz; Up to 867
- Power Supply (V/A): DC 12/1
- Button: 1x RESET/WPS Button, 1xPower On/Off Button
- Firewall: MAC Filtering, IP/Port Filtering, URL Filtering, DMZ
- Device Capacity: 2.4G: Max 32 users, 5G: Max 32 users
- Dimensions (LxWxH) (mm): 120x180x256
- EIRP (dBm): 2.4GHz: <20, 5GHz: <20
- Home State: WAN information, LAN information, System information
- Interface: 1x 10/100M WAN Port (With LED), 4x 10/100M LAN Port(With LED), 1x Standard SIM card slot,, 1x DC jack
- LED Indicator: 1x Sys, 1x SMS, 1x WIFI, 1x 2G/3G, 1x LTE,4x Signal
- LTE Chip (PCIe, optional, customizable): Qualcomm MDM9x07
- LTE Network Type and Band (1): 4G:FDD-LTE B1,B3,B5,B8 TDD-LTE B38,B39,B40,B41- 3G: TD-WCDMA B34,B39, WCDMA:B1,B8, CDMA2000*BC0,1XEVDO,- 2G: GSM&900/1800
- LTE Network Type and Band (2): 4G:FDD-LTE B1,B3,B5,B7,B8,B20, TDD-LTE B38,B40,B41 - 3G: WCDMA B1/B5/B8 - 2G: GSM B3,B8
- LTE Network Type and Band (3): 4G:FDD-LTE B1,B2,B3,B4,B5,B7,B8,B28. TDD-LTE B40- 3G: WCDMA B1,B2,B5,B8
- Management: Password, System Config, Time Setup, Firmware update, System Log
- RF Frequency (GHz): 2.4/5
- Reception Sensitivity: 2.4G:11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER, 5G: 11a 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER 11ac VHT80 MCS9: -51dBm@10% PER
- Standard & Protocol: IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- Ruijie 16-Port 10/100/1000 Mbps Unmanaged PoE Switch (Pembagi Jaringan)atribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 26.8
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Maximum PoE Power Budget (W): 247
- Ports: 16 x 10/100/1000BASE-T PoE+ ports; 2 x 1000BASE-X SFP ports
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 36
- fan: Fan speed control
- Netgear 16-Port Gigabit Ethernet Unmanaged Switch (Pembagi Jaringan LAN)atribut:
- Maximum Power Consumption (W): 11.8
- Ruijie 20-Port Gigabit Smart Cloud Managed PoE Switch (Pembagi Jaringan)atribut:
- Certification: CE, FCC
- Desktop Case Material: Steel
- Dimensions (WxDxH) (mm): 300x223x43.6
- Forwarding Rate (Mpps): 29.76
- MTBF: > 200000
- Mac Address Table: 8000
- Max. VLANs: 16
- PoE: 250W, IEEE 802.3at / IEEE 802.3af
- PoE Power Budget (W): 250
- Port Surge (kV): 4
- Ports: 18 x 10/100/1000Base-T, 16 x PoE+ ports
- Switching Capacity (Gbps): 40
- fan: Built-in, lower than 25 °Cstop running
- Totolink 16-Port 10/100Mbps Destkop SwitchDeskripsi:SW16D is a Fast Ethernet Switch that designed for large home,SMB (Small and Medium Business) or workgroup users.All 16 ports support auto MDI/MDIX, no need to worry aboutthe cable type, simply plug and play.Moreover, the desktop and plastic design with wall-mountingholes makes the device an ideal solution for both home and office use.Package Contents:SW16D Desktop Switch, Power Adapter, Quick Installation Guideatribut:
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800
- MAC Address Learning: Auto-learning, auto-aging
- Mac Address Table: 4K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX: UTP Cat 5, 5e or above cable
- Transmission Method: Store and Forward
- Backup Bandwidth (Gbps): 3.2
- Dimensions (LxWxH) (mm): 227x127x45
- Interface: 16x 10/100Mbps auto-negotiation RJ-45 Ports(Auto Negotiation/Auto MDI/MDIx
- LED Indicator: 1x Power, Link/Act (1~16)
- Multicast: IGMP Snooping
- Power Supply (V/mA): DC 9/800
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3x, CSMA / CD
- Ruijie 16-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switchatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 5.35
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Maximum PoE Power Budget (W): 120
- Ports: 16 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 2 x combo ports
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 7.2
- fan: Fanless
- Ruijie 24-Port Gigabit Smart Cloud Managed Non-PoE Switch (Pembagi Jaringan LAN)atribut:
- Dimensions (WxDxH) (mm): 440x165x44
- Forwarding Rate (Mpps): 35.71
- Layer Type: Layer 2
- MTBF: > 200000
- Mac Address Table: 8000
- Max. VLANs: 16
- Port Surge (kV): 4
- Ports: 24 x 10/100/1000Base-T ports
- Switching Capacity (Gbps): 48
- fan: Fanless
- tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ SwitchDeskripsi:16× PoE+ 10/100 Mbps RJ45 ports, 2× Gigabit RJ45 ports, and 1× combo Gigabit SFP slot. High PoE power budget with up to 30 W for each PoE port and 150 W for all PoE ports.* Up to 250 m data and power transmission under extend mode specially designed for surveillance system.** Priority mode for ports 1–8 to guarantees the quality of sensitive applications like video monitor. Isolation Mode allows one-click client traffic separation for higher security and performance. Easy to use, with no configuration and installation needed.atribut:
- Interface: • 16xPoE+ 10/100 Mbps RJ45 Ports• 2x10/100/1000 Mbps RJ45 Ports• 1xCombo Gigabit SFP Slot
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
- Maximum Heat Dissipation (BTU/hour): • 43.34 (no PD connected)• 589.25 (with 150W PD connected)
- Packet Forwarding Rate (Mpps): 5.36
- Fan Quantity: 2
- Maximum Power Consumption (W): 12.71 (220/50Hz. no PD connected), 172.8 (220/50Hz. with 150 W PD connected)
- Power Supply (V/Hz): 100–240 AC/50-60
Daftar Harga switch 16 port Terbaru November 2026
| Totolink 16-Port Gigabit Unmanaged Switch | Rp1.199.900 |
| Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch (Pembagi Jaringan) | Rp2.999.900 |
| Ruijie 16-Port Gigabit Smart Cloud Managed Non-PoE Switch (Pembagi Jaringan LAN) | Rp2.399.900 |
| tp-link 8-Port 10/1000Mbps SOHO Desktop Switch (Pembagi Jaringan LAN) | Rp609.900 |
| D-Link Switch Desktop 16 Port 10/100/1000 Gigabit Switch (Pembagi Jaringan LAN) | Rp819.900 |
| Totolink AC1200 Wireless Dual Band 4G LTE Router (Router Jaringan) | Rp1.199.900 |
| Ruijie 16-Port 10/100/1000 Mbps Unmanaged PoE Switch (Pembagi Jaringan) | Rp2.999.900 |
| D-Link Wireless N Access Point | Rp2.699.900 |
| Netgear 16-Port Gigabit Ethernet Unmanaged Switch (Pembagi Jaringan LAN) | Rp979.900 |
| Ruijie 20-Port Gigabit Smart Cloud Managed PoE Switch (Pembagi Jaringan) | Rp5.899.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/liP110936774-1.jpg)
/gmP110936598-1.jpg)
/1jP103770055-1.jpg)
/iuP105696678-1.jpg)
/3dP107048121-1.jpg)
/fcP110936552-1.jpg)

/b7P105687403-1.jpg)
/jbP110936695-1.jpg)

/k0P112427720-1.jpg)

/roP110936996-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)